Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 11/32", Carbide, A7595TTP-11/32IN

  • Mfr # A7595TTP-11/32IN

  • Zoro # G9378354


product price: $1,426.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11/32 in
Overall Length
20 669/1000 in
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7595TTP-11/32IN
Zoro #
G9378354
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
11/32 in
Overall Length
20 669/1000 in
Dimension Type
Fractional Inch
Shank Dia.
10 mm
Size
11/32"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
50xD
Flute Length
18 449/500 in
Depth x Dia. Ratio
50xD
Drill Point Length
2.04mm
Drill Diameter Tolerance
E7
Drill Length Class
Extended-Length
Shank Length
1 23/40 in
Maximum Drilling Depth
18 57/64 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Material
Solid Carbide
Flute Type
Spiral
Drill Bit Finish
TiNAl
Decimal Equivalent
0.3438
Application
Deep Hole Drilling In All ISO Materials
Shank Type
Straight
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Grade
TinAl Top Point Coating
Coolant Fed
Coolant Through
Series
X·treme D50
Standards
TP-NORM 75
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel

Description

Extra Long Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 18 57/64 in, Fractional Inch, 50xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.