Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 1/8", Carbide, A7495TTP-1/8IN

  • Mfr # A7495TTP-1/8IN

  • Zoro # G4850172


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/8 in
Overall Length
6 193/250 in
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7495TTP-1/8IN
Zoro #
G4850172
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1/8 in
Overall Length
6 193/250 in
Depth:Dia. Ratio
40xD
Flute Length
5 59/125 in
Shank Dia.
4 mm
Drill Point Length
0.74mm
Maximum Drilling Depth
5 15/32 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
E7
Shank Length
1 51/500 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.1250
Cutting Direction
Right Hand
List Number
A7495TTP
Standards
TP-NORM 74
Coolant Fed
Coolant Through
Series
X.treme D40
Measurement System
Fractional Inch
Number of Coolant Holes
2
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Material Grade - Machining
TTP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 5 15/32 in, Fractional Inch, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.