Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 3/16", Carbide, A7495TTP-3/16IN

  • Mfr # A7495TTP-3/16IN

  • Zoro # G4807210


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 803/1000 in
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7495TTP-3/16IN
Zoro #
G4807210
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
3/16 in
Overall Length
9 803/1000 in
Flute Length
8 543/1000 in
Shank Dia.
5 mm
Depth:Dia. Ratio
40xD
Drill Diameter Tolerance
E7
Maximum Drilling Depth
8 17/32 in
Drill Point Length
1.11mm
Drill Length Class
Extended-Length
Shank Length
1 51/500 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1875
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
A7495TTP
Standards
TP-NORM 74
Coolant Fed
Coolant Through
Series
X.treme D40
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Number of Coolant Holes
2
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
TTP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 8 17/32 in, Fractional Inch, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.