Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 4.00mm, Carbide, A7495TTP-4

  • Mfr # A7495TTP-4

  • Zoro # G4872353


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4 mm
Overall Length
206 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7495TTP-4
Zoro #
G4872353
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
4 mm
Overall Length
206 mm
Depth:Dia. Ratio
40xD
Flute Length
174 mm
Shank Dia.
4 mm
Drill Diameter Tolerance
E7
Maximum Drilling Depth
174.00 mm
Drill Point Length
0.933mm
Shank Length
28 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1575
List Number
A7495TTP
Standards
TP-NORM 74
Coolant Fed
Coolant Through
Series
X.treme D40
Material Grade - Machining
TTP
Sheeter Drill
No
Secondary Material Application ISO Code
M
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application
Stainless Steel
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 174.00 mm, Metric, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.