Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 4.00mm, Carbide, A7595TTP-4

  • Mfr # A7595TTP-4

  • Zoro # G4819707


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4 mm
Overall Length
246 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7595TTP-4
Zoro #
G4819707
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
4 mm
Overall Length
246 mm
Depth:Dia. Ratio
50xD
Flute Length
214 mm
Shank Dia.
4 mm
Drill Length Class
Extended-Length
Drill Point Length
0.933mm
Maximum Drilling Depth
214.00 mm
Drill Diameter Tolerance
E7
Shank Length
28 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1575
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
A7595TTP
Standards
TP-NORM 75
Coolant Fed
Coolant Through
Series
X.treme D50
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
TTP
Number of Coolant Holes
2
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 214.00 mm, Metric, 50xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.