Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 5.00mm, Carbide, A7495TTP-5

  • Mfr # A7495TTP-5

  • Zoro # G4878540


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5 mm
Overall Length
249 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7495TTP-5
Zoro #
G4878540
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5 mm
Overall Length
249 mm
Shank Dia.
5 mm
Flute Length
217 mm
Depth:Dia. Ratio
40xD
Drill Length Class
Extended-Length
Drill Diameter Tolerance
E7
Drill Point Length
1.17mm
Maximum Drilling Depth
217.00 mm
Shank Length
28 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.1969
Cutting Direction
Right Hand
Standards
TP-NORM 74
List Number
A7495TTP
Coolant Fed
Coolant Through
Series
X.treme D40
Secondary Material Application ISO Code
M
Number of Coolant Holes
2
Secondary Material Application
Stainless Steel
Sheeter Drill
No
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
TTP
Primary Material Application ISO Code
K, N, P

Description

Extra Long Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 217.00 mm, Metric, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.