Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 5/32", Carbide, A7595TTP-5/32IN

  • Mfr # A7595TTP-5/32IN

  • Zoro # G4803823


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5/32 in
Overall Length
9 137/200 in
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7595TTP-5/32IN
Zoro #
G4803823
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5/32 in
Overall Length
9 137/200 in
Shank Dia.
4 mm
Flute Length
8 17/40 in
Depth:Dia. Ratio
50xD
Drill Diameter Tolerance
E7
Shank Length
1 51/500 in
Drill Length Class
Extended-Length
Maximum Drilling Depth
8 27/64 in
Drill Point Length
0.93mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.1563
Flute Type
Spiral
Standards
TP-NORM 74
List Number
A7595TTP
Coolant Fed
Coolant Through
Series
X.treme D50
Number of Coolant Holes
2
Material Grade - Machining
TTP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 8 27/64 in, Fractional Inch, 50xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.