Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 8.00mm, Carbide, A7495TTP-8

  • Mfr # A7495TTP-8

  • Zoro # G4783103


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8 mm
Overall Length
382 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7495TTP-8
Zoro #
G4783103
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
8 mm
Overall Length
382 mm
Depth:Dia. Ratio
40xD
Shank Dia.
8 mm
Flute Length
642 mm
Drill Point Length
1.87mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
E7
Maximum Drilling Depth
642.00 mm
Shank Length
36 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.3150
Cutting Direction
Right Hand
List Number
A7495TTP
Standards
TP-NORM 74
Coolant Fed
Coolant Through
Series
X.treme D40
Material Grade - Machining
TTP
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
M
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Sheeter Drill
No
Secondary Material Application
Stainless Steel
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 642.00 mm, Metric, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.