Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 9.00mm, Carbide, A7495TTP-9

  • Mfr # A7495TTP-9

  • Zoro # G4760791


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
9 mm
Overall Length
430 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7495TTP-9
Zoro #
G4760791
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9 mm
Overall Length
430 mm
Flute Length
385 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
40xD
Drill Point Length
2.10mm
Drill Diameter Tolerance
E7
Drill Length Class
Extended-Length
Maximum Drilling Depth
385.00 mm
Shank Length
40 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.3543
Cutting Direction
Right Hand
List Number
A7495TTP
Standards
TP-NORM 74
Coolant Fed
Coolant Through
Series
X.treme D40
Secondary Material Application ISO Code
M
Number of Coolant Holes
2
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
TTP
Sheeter Drill
No
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 385.00 mm, Metric, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.