Extra Long Drill, 9/64", Carbide, A7595TTP-9/64IN
Mfr # A7595TTP-9/64IN
Zoro # G4782659
product price: $1,045.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/64 in
Overall Length
8 819/1000 in
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7595TTP-9/64IN
Zoro #
G4782659
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
9/64 in
Overall Length
8 819/1000 in
Depth:Dia. Ratio
50xD
Shank Dia.
4 mm
Flute Length
7 559/1000 in
Shank Length
1 51/500 in
Drill Diameter Tolerance
E7
Drill Point Length
0.83mm
Maximum Drilling Depth
7 35/64 in
Drill Length Class
Extended-Length
Description
Extra Long Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 7 35/64 in, Fractional Inch, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.