Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 110.00 mm L, 7684216

  • Mfr # 7684216

  • Zoro # G8325715


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110 mm
Drill Bit Size
3.5 mm
Point Angle
140 Degrees
Flute Length
78 mm
Shank Diameter
4.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7684216
Zoro #
G8325715
UPC #
-
Country of Origin
China

Dimensions

Overall Length
110 mm
Drill Bit Size
3.5 mm
Flute Length
78 mm
Shank Diameter
4.00 mm
Depth:Dia. Ratio
16xD
Shank Dia.
4 mm
Shank Length
28 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
72.00 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.63 mm

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Standards
TP-NORM 66X
Drill Bit Point Angle
140 Degrees
List Number
DC160
Measurement System
Metric
Cutting Direction
Right Hand
Decimal Equivalent
0.1378 in
Flute Type
Spiral
Point Type
Conventional Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, O
Primary Material Application ISO Code
K, N, P, S
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
WJ30EU
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Secondary Material Application
Graphite, Plastic, Stainless Steel
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 72.00 mm, Metric, 16xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.