Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 121.00 mm L, 7378824

  • Mfr # 7378824

  • Zoro # G8325365


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
121 mm
Drill Bit Size
4.9 mm
Point Angle
140 Degrees
Flute Length
83 mm
Shank Diameter
6.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378824
Zoro #
G8325365
UPC #
4031132419374
Country of Origin
China

Dimensions

Overall Length
121 mm
Drill Bit Size
4.9 mm
Flute Length
83 mm
Shank Diameter
6.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Maximum Drilling Depth
74.00 mm
Drill Length Class
Extended-Length
Shank Length
36 mm
Drill Point Length
0.89 mm
Drill Diameter Tolerance
M7

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Decimal Equivalent
0.1929 in
Point Type
Conventional Point
Drill Bit Point Angle
140 Degrees
Standards
TP-NORM 65
List Number
DC160
Measurement System
Metric
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Coolant Holes
2
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application ISO Code
H, M, O
Coolant Fed
Coolant Through
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Material Grade - Machining
WJ30EU
Secondary Material Application
Graphite, Plastic, Stainless Steel
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 4.9 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 74.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.