Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 148.00 mm L, 7378844

  • Mfr # 7378844

  • Zoro # G8325618


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
148 mm
Drill Bit Size
6.5 mm
Point Angle
140 Degrees
Flute Length
110 mm
Shank Diameter
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378844
Zoro #
G8325618
UPC #
-
Country of Origin
China

Dimensions

Overall Length
148 mm
Drill Bit Size
6.5 mm
Flute Length
110 mm
Shank Diameter
8.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
8 mm
Drill Point Length
1.18 mm
Shank Length
36 mm
Maximum Drilling Depth
98.00 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
M7

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Decimal Equivalent
0.2559 in
Flute Type
Spiral
Point Type
Conventional Point
Drill Bit Point Angle
140 Degrees
Standards
TP-NORM 65
List Number
DC160
Measurement System
Metric
Cutting Direction
Right Hand
Secondary Material Application ISO Code
H, M, O
Material Grade - Machining
WJ30EU
Primary Material Application ISO Code
K, N, P, S
Sheeter Drill
No
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Number of Coolant Holes
2
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Secondary Material Application
Graphite, Plastic, Stainless Steel
Spiral Direction
Right Hand
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 98.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.