Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 148.00 mm L, 7378846

  • Mfr # 7378846

  • Zoro # G8325100


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
148 mm
Drill Bit Size
6.7 mm
Point Angle
140 Degrees
Flute Length
110 mm
Shank Diameter
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378846
Zoro #
G8325100
UPC #
4031132419596
Country of Origin
China

Dimensions

Overall Length
148 mm
Drill Bit Size
6.7 mm
Flute Length
110 mm
Shank Diameter
8.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
8 mm
Shank Length
36 mm
Drill Point Length
1.22 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
98.00 mm
Drill Diameter Tolerance
M7

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Measurement System
Metric
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Cutting Direction
Right Hand
Point Type
Conventional Point
List Number
DC160
Decimal Equivalent
0.2638 in
Standards
TP-NORM 65
Secondary Material Application
Graphite, Plastic, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Material Grade - Machining
WJ30EU
Number of Coolant Holes
2
Sheeter Drill
No
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Coolant Through
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application ISO Code
H, M, O
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 98.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.