Zoro Homepage

Extra Long Drill Bit, Spiral, 148.00 mm L, 7378857

  • Mfr # 7378857

  • Zoro # G8312808


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
148 mm
Drill Bit Size
7.54 mm
Point Angle
140 Degrees
Flute Length
110 mm
Shank Diameter
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378857
Zoro #
G8312808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
148 mm
Drill Bit Size
7.54 mm
Flute Length
110 mm
Shank Diameter
8.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
8 mm
Shank Length
36 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
98.00 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.37 mm

Description

Extra Long Drill Bit, Drill Bit Size 7.54 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 98.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.