Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 175.00 mm L, 7684258

  • Mfr # 7684258

  • Zoro # G8324735


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Overall Length
175 mm
Drill Bit Size
6.1 mm
Point Angle
140 Degrees
Flute Length
135 mm
Shank Diameter
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7684258
Zoro #
G8324735
UPC #
-
Country of Origin
China

Dimensions

Overall Length
175 mm
Drill Bit Size
6.1 mm
Flute Length
135 mm
Shank Diameter
8.00 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
16xD
Drill Point Length
1.11 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
124.00 mm
Shank Length
36 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Cutting Direction
Right Hand
List Number
DC160
Flute Type
Spiral
Measurement System
Metric
Point Type
Conventional Point
Decimal Equivalent
0.2402 in
Standards
TP-NORM 66X
Drill Bit Point Angle
140 Degrees
Sheeter Drill
No
Spiral Direction
Right Hand
Material Grade - Machining
WJ30EU
Secondary Material Application ISO Code
H, M, O
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Secondary Material Application
Graphite, Plastic, Stainless Steel
Primary Material Application ISO Code
K, N, P, S
Number of Coolant Holes
2
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 6.1 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 124.00 mm, Metric, 16xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.