Zoro Homepage

Extra Long Drill Bit, Spiral, 180.00 mm L, 7378864

  • Mfr # 7378864

  • Zoro # G8324190


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180 mm
Drill Bit Size
8.3 mm
Point Angle
140 Degrees
Flute Length
138 mm
Shank Diameter
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378864
Zoro #
G8324190
UPC #
-
Country of Origin
China

Dimensions

Overall Length
180 mm
Drill Bit Size
8.3 mm
Flute Length
138 mm
Shank Diameter
10.00 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length
Shank Length
40 mm
Drill Point Length
1.51 mm
Maximum Drilling Depth
123.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 123.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.