Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 180.00 mm L, 7378875

  • Mfr # 7378875

  • Zoro # G8325566


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180 mm
Drill Bit Size
9.5 mm
Point Angle
140 Degrees
Flute Length
138 mm
Shank Diameter
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378875
Zoro #
G8325566
UPC #
-
Country of Origin
China

Dimensions

Overall Length
180 mm
Drill Bit Size
9.5 mm
Flute Length
138 mm
Shank Diameter
10.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
10 mm
Drill Point Length
1.73 mm
Shank Length
40 mm
Maximum Drilling Depth
123.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Measurement System
Metric
List Number
DC160
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Point Type
Conventional Point
Decimal Equivalent
0.3740 in
Standards
TP-NORM 65
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Secondary Material Application
Graphite, Plastic, Stainless Steel
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, M, O
Number of Coolant Holes
2
Primary Material Application ISO Code
K, N, P, S
Material Grade - Machining
WJ30EU
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 123.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.