Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 206.00 mm L, 7378895

  • Mfr # 7378895

  • Zoro # G8311660


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Overall Length
206 mm
Drill Bit Size
11.5 mm
Point Angle
140 Degrees
Flute Length
158 mm
Shank Diameter
12.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378895
Zoro #
G8311660
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
206 mm
Drill Bit Size
11.5 mm
Flute Length
158 mm
Shank Diameter
12.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
12 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
140.00 mm
Shank Length
45 mm
Drill Point Length
2.09 mm
Drill Diameter Tolerance
M7

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Cutting Direction
Right Hand
Measurement System
Metric
Point Type
Conventional Point
List Number
DC160
Flute Type
Spiral
Decimal Equivalent
0.4531 in
Drill Bit Point Angle
140 Degrees
Standards
TP-NORM 65
Secondary Material Application ISO Code
H, M, O
Drill Bit Point Type
Conventional Point
Material Grade - Machining
WJ30EU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Number of Coolant Holes
2
Spiral Direction
Right Hand
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P, S
Coolant Fed
Coolant Through
Secondary Material Application
Graphite, Plastic, Stainless Steel
Shank Type - Machining
Straight
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 140.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.