Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 260.00 mm L, 7378913

  • Mfr # 7378913

  • Zoro # G8312500


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Overall Length
260 mm
Drill Bit Size
15 mm
Point Angle
140 Degrees
Flute Length
208 mm
Shank Diameter
16.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378913
Zoro #
G8312500
UPC #
4031132420264
Country of Origin
China

Dimensions

Overall Length
260 mm
Drill Bit Size
15 mm
Flute Length
208 mm
Shank Diameter
16.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
16 mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
192.00 mm
Drill Length Class
Extended-Length
Drill Point Length
2.73 mm

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Point Type
Conventional Point
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
List Number
DC160
Cutting Direction
Right Hand
Decimal Equivalent
0.5906 in
Standards
TP-NORM 65
Shank Type - Machining
Straight
Secondary Material Application
Graphite, Plastic, Stainless Steel
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Material Grade - Machining
WJ30EU
Secondary Material Application ISO Code
H, M, O
Primary Material Application ISO Code
K, N, P, S
Coolant Fed
Coolant Through
Sheeter Drill
No
Spiral Direction
Right Hand
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 192.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.