Zoro Homepage

Extra Long Drill Bit, Spiral, 262.00 mm L, 7684319

  • Mfr # 7684319

  • Zoro # G8325469


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Overall Length
262 mm
Drill Bit Size
10 mm
Point Angle
140 Degrees
Flute Length
220 mm
Shank Diameter
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7684319
Zoro #
G8325469
UPC #
-
Country of Origin
China

Dimensions

Overall Length
262 mm
Drill Bit Size
10 mm
Flute Length
220 mm
Shank Diameter
10.00 mm
Depth:Dia. Ratio
20xD
Shank Dia.
10 mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length
Maximum Drilling Depth
205.00 mm
Drill Point Length
1.82 mm
Shank Length
40 mm

Description

Extra Long Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 205.00 mm, Metric, 20xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.