Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 268.00 mm L, 7684390

  • Mfr # 7684390

  • Zoro # G8325137


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Overall Length
268 mm
Drill Bit Size
6.8 mm
Point Angle
140 Degrees
Flute Length
228 mm
Shank Diameter
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7684390
Zoro #
G8325137
UPC #
-
Country of Origin
France

Dimensions

Overall Length
268 mm
Drill Bit Size
6.8 mm
Flute Length
228 mm
Shank Diameter
8.00 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
30xD
Drill Length Class
Extended-Length
Shank Length
36 mm
Drill Point Length
1.24 mm
Maximum Drilling Depth
217.00 mm
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Standards
TP-NORM 69X
Decimal Equivalent
0.2677 in
Cutting Direction
Right Hand
Point Type
Conventional Point
List Number
DC160
Measurement System
Metric
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, O
Material Grade - Machining
WJ30EU
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P, S
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Secondary Material Application
Graphite, Plastic, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Number of Coolant Holes
2
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 217.00 mm, Metric, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.