Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 285.00 mm L, 7378919

  • Mfr # 7378919

  • Zoro # G8312108


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Overall Length
285 mm
Drill Bit Size
17.5 mm
Point Angle
140 Degrees
Flute Length
234 mm
Shank Diameter
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378919
Zoro #
G8312108
UPC #
4031132420325
Country of Origin
China

Dimensions

Overall Length
285 mm
Drill Bit Size
17.5 mm
Flute Length
234 mm
Shank Diameter
18.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
18 mm
Maximum Drilling Depth
216.00 mm
Drill Length Class
Extended-Length
Shank Length
48 mm
Drill Point Length
3.18 mm
Drill Diameter Tolerance
M7

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Measurement System
Metric
Flute Type
Spiral
Standards
TP-NORM 65
Point Type
Conventional Point
Drill Bit Point Angle
140 Degrees
List Number
DC160
Decimal Equivalent
0.6890 in
Cutting Direction
Right Hand
Sheeter Drill
No
Coolant Fed
Coolant Through
Material Grade - Machining
WJ30EU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application ISO Code
H, M, O
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
2
Spiral Direction
Right Hand
Secondary Material Application
Graphite, Plastic, Stainless Steel
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 216.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.