Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 285.00 mm L, 7378920

  • Mfr # 7378920

  • Zoro # G8313246


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
285 mm
Drill Bit Size
18 mm
Point Angle
140 Degrees
Flute Length
234 mm
Shank Diameter
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378920
Zoro #
G8313246
UPC #
-
Country of Origin
China

Dimensions

Overall Length
285 mm
Drill Bit Size
18 mm
Flute Length
234 mm
Shank Diameter
18.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
18 mm
Drill Diameter Tolerance
M7
Shank Length
48 mm
Drill Length Class
Extended-Length
Drill Point Length
3.28 mm
Maximum Drilling Depth
216.00 mm

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Decimal Equivalent
0.7087 in
Flute Type
Spiral
List Number
DC160
Point Type
Conventional Point
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
Standards
TP-NORM 65
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P, S
Spiral Direction
Right Hand
Sheeter Drill
No
Material Grade - Machining
WJ30EU
Shank Type - Machining
Straight
Secondary Material Application
Graphite, Plastic, Stainless Steel
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, M, O
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 18 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 216.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.