Zoro Homepage

Extra Long Drill Bit, Spiral, 310.00 mm L, 7378921

  • Mfr # 7378921

  • Zoro # G8311234


product price: $1,437.99
/ea
Free Shipping & Returns

Key Features

Overall Length
310 mm
Drill Bit Size
18.5 mm
Point Angle
140 Degrees
Flute Length
258 mm
Shank Diameter
20.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378921
Zoro #
G8311234
UPC #
-
Country of Origin
China

Dimensions

Overall Length
310 mm
Drill Bit Size
18.5 mm
Flute Length
258 mm
Shank Diameter
20.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
20 mm
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length
Shank Length
50 mm
Drill Point Length
3.37 mm
Maximum Drilling Depth
238.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 18.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 238.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.