Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 364.00 mm L, 7684403

  • Mfr # 7684403

  • Zoro # G8325609


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Overall Length
364 mm
Drill Bit Size
10 mm
Point Angle
140 Degrees
Flute Length
320 mm
Shank Diameter
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7684403
Zoro #
G8325609
UPC #
4031132430386
Country of Origin
France

Dimensions

Overall Length
364 mm
Drill Bit Size
10 mm
Flute Length
320 mm
Shank Diameter
10.00 mm
Depth:Dia. Ratio
30xD
Shank Dia.
10 mm
Drill Point Length
1.82 mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length
Maximum Drilling Depth
305.00 mm
Shank Length
40 mm

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
List Number
DC160
Point Type
Conventional Point
Cutting Direction
Right Hand
Standards
TP-NORM 69X
Decimal Equivalent
0.3937 in
Measurement System
Metric
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P, S
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Material Grade - Machining
WJ30EU
Sheeter Drill
No
Secondary Material Application
Graphite, Plastic, Stainless Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, O
Number of Coolant Holes
2
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 305.00 mm, Metric, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.