Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 92.00 mm L, 7378806

  • Mfr # 7378806

  • Zoro # G8324184


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92 mm
Drill Bit Size
3.5 mm
Point Angle
140 Degrees
Flute Length
54 mm
Shank Diameter
6.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378806
Zoro #
G8324184
UPC #
-
Country of Origin
China

Dimensions

Overall Length
92 mm
Drill Bit Size
3.5 mm
Flute Length
54 mm
Shank Diameter
6.00 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
12xD
Drill Point Length
0.63 mm
Maximum Drilling Depth
48.00 mm
Drill Length Class
Extended-Length
Shank Length
36 mm
Drill Diameter Tolerance
M7

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Decimal Equivalent
0.1378 in
Standards
TP-NORM 65
List Number
DC160
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Number of Coolant Holes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Secondary Material Application
Graphite, Plastic, Stainless Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P, S
Material Grade - Machining
WJ30EU
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, O
Coolant Fed
Coolant Through
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 48.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.