Shop WALTER
See all product information
Create Account
Finishing Drum, Aluminum Oxide, 4 1/2" dia
- Mfr # 07K421
- Zoro # G008091533
product price:Â
$
74.25
/ea
Key Features
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated/Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07K421
- Zoro #
- G008091533
- UPC #
- 662980411735
- Country of Origin
- Germany
- Item
- Abrasive Drum
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated/Non-Woven
- Grade
- Medium
- Grit
- 60
- Backing Material
- Cloth
- Series
- Two-In-One
- Maximum Operating Speed
- 3,800 RPM
- Connector Type
- Threaded Hole
- Mount Type
- Unmounted
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
- Flap Width
- 2 in
- Arbor Size
- 5/8"-11
Description
Abrasive Drum, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Cloth, Backing Weight Not Applicable, Grit 60, Series Two-In-One, Flap Width 2 in, Maximum Operating Speed 3,800 RPM, Overall Diameter 4 1/2 in, Grade Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.