Shop WALTER
See all product information
Create Account
Flap Disc, Medium, Grit 60, 4-1/2"Dia.
- Mfr # 06B456
- Zoro # G5203515
product price:Â
$
18.75
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Eco-Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06B456
- Zoro #
- G5203515
- UPC #
- 662980119112
- Country of Origin
- Germany
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Connector Type
- Threaded Hole
- Backing Plate Material
- Eco-Trim
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grit
- 60
- Series
- ENDURO-FLEX
- Maximum Operating Speed
- 13,300 RPM
- Packaged In
- BOX
- Features
- Trimmable
- Density Rating
- Standard
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
- Fits Chest Size
- Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series ENDURO-FLEX, Backing Material Cloth, Coating Coverage Not Applicable, Grit 60, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.