Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 06Y454
- Zoro # G123356128
product price:Â
$
6.59
/pk of 10, $0.66/ea
Sold in multiples of 10Â pks for
$65.90
Key Features
Grit
40
Connector Type
Threaded Hole
Connector Size
5/8"-11
Flap Disc Type
Type 27
Maximum Operating Speed
13,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06Y454
- Zoro #
- G123356128
- UPC #
- 662980073452
- Country of Origin
- Türkiye
- Grit
- 40
- Connector Type
- Threaded Hole
- Flap Disc Type
- Type 27
- Maximum Operating Speed
- 13,300 RPM
- Abrasive Material
- Zirconia Alumina
- Backing Material
- Eco-Trim
- Series
- ALLSTEEL TURBO
- Abrasive Type
- Coated
- Item
- Flap Disc
- Backing Plate Material
- Eco-Trim
- Density Rating
- Standard
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series ALLSTEEL TURBO, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 40, Maximum Operating Speed 13,300 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.