Shop WALTER
See all product information
Create Account
Flush Mandrel, 1/4" Shaft, 3/8" Arbor
- Mfr # 11L003
- Zoro # G4374629
product price:Â
$
36.89
/ea
Key Features
For Use With
Straight Grinder
Application
For 3" & 4" wheels, 3/8" arbor
Product Type
MANDREL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11L003
- Zoro #
- G4374629
- UPC #
- 662980151495
- Country of Origin
- Canada
- Item
- MANDREL
- For Use With
- Straight Grinder
- Application
- For 3" & 4" wheels, 3/8" arbor
- Product Type
- MANDREL
Description
MANDREL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.