Shop WALTER
See all product information
Create Account
Ft100 Fast-Drying Agent For Removing Oils Aerosol 400Ml
- Mfr # 53G182
- Zoro # G509985942
product price:Â
$
8.39
/ea
Sold in multiples of 12 for
$100.68
Key Features
Container Type
Aerosol Can
Color
Clear
Fragrance
Ammonia
Cleaner Form
Liquid
Size
400 ml / 13.5 Fl.Oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G182
- Zoro #
- G509985942
- UPC #
- 662980758168
- Country of Origin
- Germany
- Container Type
- Aerosol Can
- Color
- Clear
- Fragrance
- Ammonia
- Cleaner Form
- Liquid
Dimensions
- Size
- 400 ml / 13.5 Fl.Oz.
Description
FT 100 is a surfactant-free, fast-drying cleaning agent that removes light oil pollution, dust, fingerprints, felt pen, and pencil residues from lacquered surfaces, plastics, glass, mirrors, metals, and all highly polished glossy surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.