Shop WALTER
See all product information
Create Account
Grinding Wheel
- Mfr # 11T603
- Zoro # G109534618
product price:Â
$
7.95
/ea
Key Features
Abrasive Material
Aluminum Oxide
Series
ZIP+XTRA
Wheel Type
Type 27
Grit
46
Primary Material Applicationn
Cast Iron, Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11T603
- Zoro #
- G109534618
- UPC #
- 662980879368
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.0625 in
- Connector Size
- 7/8 in
Details
- Item
- Depressed Center Cut-Off Wheel
- Abrasive Material
- Aluminum Oxide
- Series
- ZIP+XTRA
- Wheel Type
- Type 27
- Grit
- 46
- Primary Material Applicationn
- Cast Iron, Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Unthreaded Hole
- Maximum Operating Speed
- 10,200 RPM
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 6 in, Overall Thickness 0.0625 in, Primary Material Application Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ZIP+XTRA, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.