Shop WALTER
See all product information
Create Account
Grinding Wheel, T1 6"x3/4"x1" 80g Fine
- Mfr # 12E328
- Zoro # G5149459
product price:Â
$
33.85
/ea
Key Features
Abrasive Wheel Type
Type 1
Abrasive Wheel Diameter
6 in
Thickness
3/4"
Max. RPM
4100
Series
BENCH GRINDING WHEELS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E328
- Zoro #
- G5149459
- UPC #
- 662980033258
- Country of Origin
- Hungary
Dimensions
- Abrasive Wheel Diameter
- 6 in
- Thickness
- 3/4"
- Arbor Size
- 1"
Details
- Item
- ABRASIVE GRINDING WHEEL
- Abrasive Wheel Type
- Type 1
- Max. RPM
- 4100
- Series
- BENCH GRINDING WHEELS
- Grade
- 80 Fine
Description
ABRASIVE GRINDING WHEEL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.