Shop WALTER
See all product information
Create Account
Grinding Wheel, T1 6"x3/4"x1" 80g Fine
- Mfr # 12E329
- Zoro # G4371847
product price:Â
$
43.69
/ea
Key Features
Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1"
Grade
Fine
Abrasive Wheel Type
Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12E329
- Zoro #
- G4371847
- UPC #
- 662980184042
- Country of Origin
- Hungary
- Item
- Bench Grinding Wheel
- Grade
- Fine
- Abrasive Wheel Type
- Type 1
- Application
- General Grinding On Bench And Pedestal Grinders
- Max. RPM
- 4,100 RPM
- Series
- BENCH GRINDING WHEELS
- Abrasive Grit
- 80
- Connector Type
- Unthreaded Hole
Dimensions
- Abrasive Wheel Diameter
- 6"
- Thickness
- 3/4"
- Arbor Hole Size
- 1"
Description
Connector Type Unthreaded Hole, Item ABRASIVE GRINDING WHEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.