Grinding Wheel, T1 8"x7/8"x1" 24g Coarse
- Mfr # 12E533
- Zoro # G4371871
product price:Â
$
64.39
/ea
Key Features
Abrasive Wheel Diameter
8"
Thickness
7/8"
Arbor Hole Size
1"
Grade
Coarse
Abrasive Wheel Type
Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12E533
- Zoro #
- G4371871
- UPC #
- 662980287941
- Country of Origin
- Hungary
- Item
- Bench Grinding Wheel
- Grade
- Coarse
- Abrasive Wheel Type
- Type 1
- Max. RPM
- 3600
- Application
- General Grinding On Bench And Pedestal Grinders
- Series
- BENCH GRINDING WHEELS
- Abrasive Grit
- 24
Dimensions
- Abrasive Wheel Diameter
- 8"
- Thickness
- 7/8"
- Arbor Hole Size
- 1"
Description
ABRASIVE GRINDING WHEEL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.