Grooving blades / Grooving modules G1041.26R-3T23GX24C

  • Mfr # G1041.26R-3T23GX24C

  • Zoro # G800026443


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Maximum cutting depth
23mm
Overall length
110mm
Body width
2.2mm
Center height
21mm
Maximum grooving diameter
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1041.26R-3T23GX24C
Zoro #
G800026443
UPC #
-
Country of Origin
Bulgaria

Dimensions

Maximum cutting depth
23mm
Overall length
110mm
Body width
2.2mm
Center height
21mm
Maximum grooving diameter
46mm
Shank Height (In.)
1.0236 in
Indexable insert width
3mm
Shank height
26mm
Overall Length
110mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Cut-Off Blades Reinforced parting blade – Contra, G1041.26R-3T23GX24C, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.