
Grooving blades / Grooving modules G1041.32L-3T23GX24
Mfr # G1041.32L-3T23GX24
Zoro # G700026109
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Overall length
110mm
Center height
24.6mm
Maximum grooving diameter
46mm
Shank Height (In.)
1.2598 in
Application
Screw clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1041.32L-3T23GX24
Zoro #
G700026109
UPC #
-
Country of Origin
Bulgaria
Dimensions
Overall length
110mm
Center height
24.6mm
Maximum grooving diameter
46mm
Shank Height (In.)
1.2598 in
Maximum cutting depth
23mm
Body width
2.2mm
Indexable insert width
3mm
Shank height
32mm
Overall Length
110mm
Details
Application
Screw clamping
Series
Walter Cut
Description
Indexable Cut-Off Blades Reinforced parting blade, G1041.32L-3T23GX24, cutting direction - Left, coolant style - no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.