Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving blades / Grooving modules G1041.32L-3T23GX24C

  • Mfr # G1041.32L-3T23GX24C

  • Zoro # G200026579


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Insert Size
3mm
Shank Height (In.)
32mm
Series
Walter Cut
Application
Screw clamping
Body width
2.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1041.32L-3T23GX24C
Zoro #
G200026579
UPC #
-
Country of Origin
Bulgaria

Dimensions

Insert Size
3mm
Shank Height (In.)
32mm
Body width
2.2mm
Maximum grooving diameter
46mm
Center height
24.6mm
Overall length
110mm
Maximum cutting depth
23mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Cut-Off Blades Reinforced parting blade – Contra, G1041.32L-3T23GX24C, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.