Grooving blades / Grooving modules G1041.32R-4T32GX24

  • Mfr # G1041.32R-4T32GX24

  • Zoro # G900026145


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Body width
3.1mm
Shank height
32mm
Center height
24.6mm
Maximum grooving diameter
65mm
Maximum cutting depth
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1041.32R-4T32GX24
Zoro #
G900026145
UPC #
-
Country of Origin
Bulgaria

Dimensions

Body width
3.1mm
Shank height
32mm
Center height
24.6mm
Maximum grooving diameter
65mm
Maximum cutting depth
32mm
Indexable insert width
4mm
Overall Length
110mm

Description

Indexable Cut-Off Blades Reinforced parting blade, G1041.32R-4T32GX24, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.