Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving blades / Grooving modules G1042.32N-4T50GX24

  • Mfr # G1042.32N-4T50GX24

  • Zoro # G500026507


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Body width
3.2mm
Overall Length
149.3mm
Indexable insert width
4mm
Maximum cutting depth
50mm
Shank height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1042.32N-4T50GX24
Zoro #
G500026507
UPC #
-
Country of Origin
India

Dimensions

Body width
3.2mm
Overall Length
149.3mm
Indexable insert width
4mm
Maximum cutting depth
50mm
Shank height
32mm
Center height
24.6mm

Description

Indexable Cut-Off Blades Deep parting blade, G1042.32N-4T50GX24, cutting direction - Neutral, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.