Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving blades / Grooving modules G1042.32N-5T60GX24

  • Mfr # G1042.32N-5T60GX24

  • Zoro # G100026372


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall length
149.3mm
Maximum cutting depth
60mm
Indexable insert width
5mm
Series
Walter Cut
Body width
3.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1042.32N-5T60GX24
Zoro #
G100026372
UPC #
-
Country of Origin
India

Dimensions

Overall length
149.3mm
Maximum cutting depth
60mm
Indexable insert width
5mm
Body width
3.9mm
Center height
24.5mm
Shank Height (In.)
1.2598 in
Overall Length
149.3mm
Shank height
32mm

Details

Series
Walter Cut
Application
Self-clamping system

Description

Indexable Cut-Off Blades Deep parting blade, G1042.32N-5T60GX24, cutting direction - Neutral, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.