Zoro Homepage

Grooving blades / Grooving modules G1042.32N-6T60GX24

  • Mfr # G1042.32N-6T60GX24

  • Zoro # G200026449


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Indexable insert width
6mm
Overall length
149.3mm
Body width
4.7mm
Center height
24.4mm
Shank Height (In.)
1.2598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1042.32N-6T60GX24
Zoro #
G200026449
UPC #
-
Country of Origin
India

Dimensions

Indexable insert width
6mm
Overall length
149.3mm
Body width
4.7mm
Center height
24.4mm
Shank Height (In.)
1.2598 in
Maximum cutting depth
60mm
Overall Length
149.3mm
Shank height
32mm

Details

Application
Self-clamping system
Series
Walter Cut

Description

Indexable Cut-Off Blades Deep parting blade, G1042.32N-6T60GX24, cutting direction - Neutral, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.