Zoro Homepage

Grooving blades / Grooving modules MSS-E25R03-GX16-2

  • Mfr # MSS-E25R03-GX16-2

  • Zoro # G500028181


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shank Width
5.9mm
Overall Length
38mm
Maximum cutting depth
3mm
Module size
E25
Maximum grooving diameter
79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E25R03-GX16-2
Zoro #
G500028181
UPC #
-
Country of Origin
Bulgaria

Dimensions

Shank Width
5.9mm
Overall Length
38mm
Maximum cutting depth
3mm
Module size
E25
Maximum grooving diameter
79mm
Body width
2mm
Indexable insert width
0.6 - 3mm
Center height
20mm

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-E25R03-GX16-2, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.