Zoro Homepage

Grooving blades / Grooving modules MSS-I16R02-GX09-1

  • Mfr # MSS-I16R02-GX09-1

  • Zoro # G600026193


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
20mm
Application
Screw clamping
Insert Size
2mm
Series
Walter Cut
Center height
6.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-I16R02-GX09-1
Zoro #
G600026193
UPC #
-
Country of Origin
Luxembourg

Dimensions

Hole Dia.
20mm
Insert Size
2mm
Center height
6.3mm
Maximum cutting depth
2mm
Module size
I16
Overall length
19mm
Connection diameter
3.8mm
Body width
1.3mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-I16R02-GX09-1, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.