Grooving Insert
- Mfr # 8492906
- Zoro # G123784945
product price:Â
$
22.45
/ea
Sold in multiples of 10 for
$224.50
Key Features
Corner Radius
0.2 mm
Primary Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel, Titanium Alloys
Chip-Breaker
Yes
Primary Material Application ISO Code
K, M, P, S
Lead Angle
6 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8492906
- Zoro #
- G123784945
- UPC #
- -
- Country of Origin
- Germany
- Item
- Grooving Insert
- Primary Material Application
- Cast Iron, High-Temperature Alloys, Stainless Steel, Steel, Titanium Alloys
- Chip-Breaker
- Yes
- Primary Material Application ISO Code
- K, M, P, S
- Lead Angle
- 6 Degrees
- ISO Number
- SX-3E300R6-CE4 WSM33G
- Number of Cutting Edges
- 1
- Cutting Application
- Grooving and Parting Off Operations, Moderate to High Feeds
- Cutting Direction
- Right Hand
- Chip-Breaker Code
- CE4
- Coating Process
- PVD
- ANSI Code
- N/A - No ANSI Code available
- Material Grade - Machining
- N/A - Material Grade not available
- Inscribed Circle
- N/A - No IC available
- Side Cutting Edge Angle
- 6 Degrees
- Finish - Machining
- TiAlN/TiSiN
- Clearance Angle
- 23 Degrees
- Manufacturer Grade
- WSM33G
Dimensions
- Corner Radius
- 0.2 mm
- Thickness
- 3mm
- Seat Size
- 3
- Max. Grooving Width
- 3.00 mm
- Insert Size
- 3
Description
Grooving Insert, Right Hand, Max. Grooving Width 3.00 mm, Side Cutting Edge Angle 6 Degrees , ANSI Code N/A - No ANSI Code available, Chip-Breaker Code CE4, Clearance Angle 23 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.