Shop WALTER

Grooving/Parting Insert, GX, Carbide

  • Mfr # 6091914
  • Zoro # G9688567

product price: 
$
37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6091914
Zoro #
G9688567
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
5.00mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Reference Length
24.00mm
Max. Grooving Width
5.00mm
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Steel (P) Compatibility
Yes
Insert Material
Carbide
Coating
PVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
ANSI Number
GX24-3E500N03-CF5 WSM33S
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Rake
18 Degrees
Application
Cut Off Medium Feed
ISO Number
GX24-3E500N03-CF5 WSM33S
Insert Style
GX
Number of Cutting Edges
2
Finish - Machining
TiAlN
Clearance Angle
6 Degrees
Chip-Breaker Code
CF5
Cutting Application
Cut-Off, Radial Grooving
ANSI Code
GX24-3E500N03-CF5 WSM33S
Number of Cutting Sides
2
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N03-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.