Shop WALTER

Grooving/Parting Insert, GX, Carbide

  • Mfr # 6166537
  • Zoro # G9689522

product price: 
$
42.19
/ea
Sold in multiples of 10 for $421.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM13S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6166537
Zoro #
G9689522
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
1.50mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Seat Size
E
Reference Length
24.00mm
Max. Grooving Width
3.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM13S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
GX24-2E300N15-RF8 WSM13S
ISO Number
GX24-2E300N15-RF8 WSM13S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Coating
PVD
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Application
Full Radius, Grooving, Facing, Low Feed
Rake
Positive
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
No. of Edges
2
Mounting Style
Slip In
Steel (P) Compatibility
Yes
Insert Style
GX
Coating Process
PVD
Material - Machining
Carbide
Finish - Machining
TiAlN
ANSI Code
GX24-2E300N15-RF8 WSM13S
Insert Holding Type
Slip In
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Chip-Breaker Code
RF8
Measurement System
Metric
Manufacturer Grade
WSM13S
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Number of Cutting Sides
2
Cutting Location
External
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N15-RF8 WSM13S, Chip-Breaker Code RF8, Clearance Angle 15 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.