Shop WALTER

Grooving/Parting Toolholder, G2012-P, LH

  • Mfr # 6526434
  • Zoro # G9380795

product price: 
$
295.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
ANSI Number
G2012.1212L-3T16SX-P
Cutting Direction
Left Hand
Style
Shank
Torx Wrench
FS1494
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6526434
Zoro #
G9380795
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
95.00mm
Overall Length
120.00mm
Max. Workpiece Dia.
38.00mm
Max. Grooving Width
3.00mm
Head Length
25.00mm
Shank Height
12.00mm
Shank Width
12.00mm
Depth of Cut
16.00mm
Height Offset
0.472"
Width Offset
0.118"
Wire Rope Length
120.00mm
Length
120.00mm
Fits Chest Size
Precision Cooling

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
ANSI Number
G2012.1212L-3T16SX-P
Cutting Direction
Left Hand
Style
Shank
Torx Wrench
FS1494
Type
G2012
Shank Shape
Square
Series
G2012
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS2249
Insert Shape
SX Series
Clamp Screw
FS2258
Shank
0.472"
ANSI Code
G2012.1212L-3T16SX-P
Cutting Application
Grooving
Hardware Required
Yes
Features
Precision Cooling
Hardware Included
Yes
Center to Cutting Tip
10.80mm
Coolant Fed
Coolant Through
Product Family
NOVEX-CUT External Positive
Number of Coolant Holes
1
ISO Number
G2012.1212L-3T16SX-P
Insert Holding Type
Self Clamping
Cutting Location
External
Toolholder Style
G2012-P
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249
Insert Style
SX
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Left Hand, Grooving, Shank Width 12.00mm, ANSI Code G2012.1212L-3T16SX-P, Center to Cutting Tip 10.80mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.