Shop WALTER

Grooving/Parting Toolholder, G2012-P, RH

  • Mfr # 6526492
  • Zoro # G9380874

product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.2020R-2T20SX-P
Cutting Direction
Right Hand
Series
G2012
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6526492
Zoro #
G9380874
UPC #
-
Country of Origin
Germany
Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.2020R-2T20SX-P
Cutting Direction
Right Hand
Series
G2012
Shank
0.787"
Type
G2012
Insert Shape
SX Series
Style
Shank
Torx Wrench
FS2249
Clamp Screw
FS2258
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494;M6 Threaded Plug FS2288
Shank Shape
Square
Features
Precision Cooling
Hardware Required
Yes
Center to Cutting Tip
19.20mm
Insert Holding Type
Self Clamping
Hardware Included
Yes
ANSI Code
G2012.2020R-2T20SX-P
Number of Coolant Holes
1
Product Family
NOVEX-CUT External Positive
Cutting Location
External
Insert Style
SX
Toolholder Style
G2012-P
Cutting Application
Grooving
ISO Number
G2012.2020R-2T20SX-P
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288
Mounting Style
Pressure Clamp
Container Type
Shank
Compatible Product Type
SX Series Inserts
Sensor Body Style
Shank

Dimensions

Overall Length
125.00mm
Shank Length
89.00mm
Max. Grooving Width
2.00mm
Shank Width
20.00mm
Head Length
36.00mm
Depth of Cut
20.00mm
Max. Workpiece Dia.
68.00mm
Shank Height
20.00mm
Height Offset
0.787"
Width Offset
0.079"
Wire Rope Length
125.00mm
Length
125.00mm
Fits Chest Size
Precision Cooling

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 20.00mm, ANSI Code G2012.2020R-2T20SX-P, Center to Cutting Tip 19.20mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.